Wall Toilet Tissue Holder in Oil Rubbed Bronze
Seattle Wall Toilet Tissue Holder in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Base plate measures 2-1/4" diameter.
- Concealed mounting hardware is included.
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Seattle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889435205