This product requires certification to purchase.

30 x 21 x 34-1/4 in. Freestanding Vanity Cabinet Only

You last purchased this on
 
Signature Hardware

Modero 30 x 21 x 34-1/4 in. Freestanding Vanity Cabinet Only

  • Fast #
  • Part #SH416284
  • Item #7630678
  • Manufacturer Part #SH416284
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Modero 30 x 21 x 34-1/4 in. Freestanding Vanity Cabinet Only

  • Fast #
  • Part #SH416284
  • Item #7630678
  • Manufacturer Part #SH416284
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Modero
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
30 in