This product requires certification to purchase.

29-1/4 x 29-1/4 x 3-1/2 in. Square Decorative Vanity Mirror in Antique Silver Powder Coat

You last purchased this on
 
Signature Hardware

Moorcroft 29-1/4 x 29-1/4 x 3-1/2 in. Square Decorative Vanity Mirror in Antique Silver Powder Coat

  • Fast #
  • Part #SH450595
  • Item #8390361
  • Manufacturer Part #450595
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Moorcroft 29-1/4 x 29-1/4 x 3-1/2 in. Square Decorative Vanity Mirror in Antique Silver Powder Coat

  • Fast #
  • Part #SH450595
  • Item #8390361
  • Manufacturer Part #450595
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Antique Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Horizontal Mounting is 2-1/2" centers with three holes.
  • Durable French cleat mounting system included.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Moorcroft
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
Depth:
3-1/2 in
ETL Listed:
No
Height:
29-1/4 in
Installation Type:
Wall Mount
Material:
Iron
Product Type:
Mirror
Shape:
Square
Size:
29-1/4 in x 29-1/4 in x 3-1/2 in
Style:
Modern
UL Listed:
No
Weight:
13 lb
Width:
29-1/4 in