29-1/4 x 29-1/4 x 3-1/2 in. Square Decorative Vanity Mirror in Black Powder Coat with Gold Lining
Moorcroft 29-1/4 x 29-1/4 x 3-1/2 in. Square Decorative Vanity Mirror in Black Powder Coat with Gold Lining
Frequently Purchased Together
Product Details
Product Details
- Horizontal Mounting is 2-1/2" centers with three holes.
- Durable French cleat mounting system included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Moorcroft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 3-1/2 in
- ETL Listed:
- No
- Height:
- 29-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Iron
- Product Type:
- Mirror
- Shape:
- Square
- Size:
- 29-1/4 in x 29-1/4 in x 3-1/2 in
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 13 lb
- Width:
- 29-1/4 in