18 in. Wall Mount Vanity in Mocha Brown
Nadiya 18 in. Wall Mount Vanity in Mocha Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This space-saving vanity requires a vessel sink smaller than 12" in diameter / width (front to back).
- Installation hardware included.
- If a faucet hole is desired, it must be drilled on site.
- Vanity height: 5-3/4" at back; 4-7/8" at front.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Nadiya
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha Brown
- Depth:
- 12-1/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Bamboo
- NSF Certified:
- No
- Number of Holes:
- No Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Vanity Top Shape:
- Rectangle
- Width:
- 18 in