Wood Finish Sample in Unfinished Maple
Nadiya Wood Finish Sample in Unfinished Maple
Frequently Purchased Together
Product Details
Product Details
- Due to computer monitor settings, actual product color may vary slightly from photos.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Nadiya
- Color Finish Category:
- Browns
- Color Finish Name:
- Unfinished Maple
- Depth:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Maple Solids
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Sample
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UL Listed:
- No
- Width:
- 4 in