1.28 gpf Elongated One Piece Toilet in White
Narelle 1.28 gpf Elongated One Piece Toilet in White
Frequently Purchased Together
Product Details
Product Details
- Tankless Flushing System – Operates off of water pressure directly from home’s water supply.
- Battery operated. No electronic hookup required.
- Applicable for residential house with low water pressure.
- Tankless design saves more space.
- Water-Saving EPA Water Sense: 1.28 GPF (HET: 4.8L per flush).
- Slow-close seat and cover included.
- Requires (4) 1.5V AA alkaline batteries, not included.
-
Green
Specifications
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Narelle
- Color Finish Name:
- White
- Depth:
- 27-1/8 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 18-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 16-1/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Seat Features:
- Slow-Close
- Toilet Bowl Depth:
- 27-1/8 in
- Toilet Bowl Height:
- 15-1/2 in
- Toilet Bowl Length:
- 16-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- Yes