This product requires certification to purchase.

9-1/8 in. Brass Shelf Bracket in Brushed Nickel

You last purchased this on
 
Signature Hardware

Nautical Wheel Scrollwork 9-1/8 in. Brass Shelf Bracket in Brushed Nickel

  • Fast #
  • Part #SH275524
  • Item #7741760
  • Manufacturer Part #275524
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Nautical Wheel Scrollwork 9-1/8 in. Brass Shelf Bracket in Brushed Nickel

  • Fast #
  • Part #SH275524
  • Item #7741760
  • Manufacturer Part #275524
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • Weight capacity per pair is 40 pounds.
  • Requires Certification

Specifications

Capacity:
40 lbs
Collection:
Nautical Wheel Scrollwork
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Type:
Bracket
Height:
7 in
Length:
9-1/8 in
Material:
Brass
Width:
1 in