64 x 29-1/8 in. Freestanding Bathtub Center Drain in Matte White
This product has been replaced by
Manufacturer Part #480961
Neva 64 x 29-1/8 in. Freestanding Bathtub Center Drain in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub is constructed from premium quality resin ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 64 in x 29-1/8 in
- Soaking Depth: 14-1/2 in (as measured to the overflow outlet or tub rim)
- Drain is located in center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- 65 Air jets circulate warm air throughout the tub, creating warm bubbles for a massaging, rejuvenating experience.
- Air Bath system uses a 7.5 amp, 600 watt heated blower for air bath system.
- Integral tile flange and skirt with removable access panel (exception: solid skirt on soaker tub).
- Safety Suction: Meets all requirements of durability and clog-resistance through standard testing.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Length:
- 45-1/2 in
- Basin Width:
- 18 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 54 gal
- Clawfoot Included:
- No
- Collection:
- Neva
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Resin, Solid Surface
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 22-1/4 in
- Overall Length:
- 64 in
- Overall Width:
- 29-1/8 in
- Overflow Included:
- Yes
- Overflow Type:
- Linear
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Soaking Depth:
- 14-1/2 in
- UL Listed:
- No
- UPC:
- 781889437537
- Weight:
- 319 lb