7 in. Brass Privacy Door Set Knob 2-3/4 in. Backset in Oil Rubbed Bronze
New York 7 in. Brass Privacy Door Set Knob 2-3/4 in. Backset in Oil Rubbed Bronze
Product Details
Product Details
- Made of solid brass.
- Knobs measure 2" in diameter.
- Plates measure 2-1/4" W x 7" H.
- 2-3/8" extension from wall.
- Includes all necessary operating parts and fastening hardware.
- Fits doors with standard 2-1/8" diameter borings.
- Includes a 4-1/4" spindle for use on 1-3/8" - 1-3/4" thick doors.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- New York
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-3/8 in
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 7 in
- Shape:
- Rectangular
- Size:
- 2-1/4 in x 2-3/8 in x 7 in
- Width:
- 2-1/4 in