Double-Sided Wall Mount Lighted Makeup Mirror in Chrome
Norabel Double-Sided Wall Mount Lighted Makeup Mirror in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Double Sided.
- Side one is 0x magnification.
- Side two is 5x magnification.
- Switch type: Rocker.
- Led light is 3000K warm lighting.
- Rocker switch is located on the right side of the escutcheon.
Specifications
- Application:
- Residential
- Collection:
- Norabel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 12-7/16 in
- Height:
- 12-7/16 in
- Installation Type:
- Wall Mount
- Material:
- Brass, Stainless Steel
- Mirror Magnification:
- 5x
- Mirror Shape:
- Square
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Swing Arm Included:
- Yes
- Thickness:
- 2 in
- Weight:
- 4 lb
- Width:
- 7-7/8 in