This product requires certification to purchase.

Double-Sided Wall Mount Lighted Makeup Mirror in Satin Black

You last purchased this on
 
Signature Hardware

Norabel Double-Sided Wall Mount Lighted Makeup Mirror in Satin Black

  • Fast #
  • Part #SH481284
  • Item #9792795
  • Manufacturer Part #481284
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Norabel Double-Sided Wall Mount Lighted Makeup Mirror in Satin Black

  • Fast #
  • Part #SH481284
  • Item #9792795
  • Manufacturer Part #481284
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Double Sided.
  • Side one is 0x magnification.
  • Side two is 5x magnification.
  • Switch type: Rocker.
  • Led light is 3000K warm lighting.
  • Rocker switch is located on the right side of the escutcheon.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Norabel
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Depth:
12-7/16 in
Height:
12-7/16 in
Installation Type:
Wall Mount
Material:
Brass, Stainless Steel
Mirror Magnification:
5x
Mirror Shape:
Square
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Swing Arm Included:
Yes
Thickness:
2 in
Weight:
4 lb
Width:
7-7/8 in