Double-Sided Wall Mount Magnifying Mirror in Brushed Gold
Norabel Double-Sided Wall Mount Magnifying Mirror in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Double Sided.
- Side one is 0x magnification.
- Side two is 5x magnification.
- Switch type: Rocker.
- Led light is 3000K warm lighting.
- Rocker switch is located on the right side of the escutcheon.
Specifications
- Collection:
- Norabel
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Length:
- 12-7/16 in
- Mirror Magnification:
- 5x
- Mirror Shape:
- Square
- Mount Type:
- Wall
- Proposition 65:
- WARNING: Reproductive Harm – www.P65Warnings.ca.gov
- Swing Arm Included:
- Yes
- Watts:
- 4 W
- Weight:
- 4 lb
- Width:
- 7-7/8 in