Brass Single Coat Hook in Oil Rubbed Bronze
Northern Brass Single Coat Hook in Oil Rubbed Bronze
Product Details
Product Details
Specifications
- Collection:
- Northern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-1/4 in
- Height:
- 4-1/2 in
- Material:
- Brass
- Product Type:
- Hook
- Projection:
- 2-1/4 in
- Style:
- Transitional
- Width:
- 2-3/4 in