30-1/4 x 18-1/2 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit
Northing 30-1/4 x 18-1/2 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 30-1/4" x 18-1/2" x 10-1/4"
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- The single basin design maximizes the amount of usable space in the sink basin
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Northing
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- IAPMO Listed:
- No
- Length:
- 30-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Width:
- 18-1/2 in