33-1/2 x 18-1/4 in. Fireclay Double Bowl Farmhouse Kitchen Sink in Biscuit
Northing 33-1/2 x 18-1/4 in. Fireclay Double Bowl Farmhouse Kitchen Sink in Biscuit
Product Details
Product Details
- Solid fireclay creates a smoother surface and prevents rippling.
- Product is a Signature Hardware exclusive design.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
- All sink dimensions are ± 1/2".
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Northing
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay