This product requires certification to purchase.

32-1/2 in. Tub Caddy in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Nottingham 32-1/2 in. Tub Caddy in Oil Rubbed Bronze

  • Fast #
  • Part #SH133767
  • Item #7613833
  • Manufacturer Part #133767
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Nottingham 32-1/2 in. Tub Caddy in Oil Rubbed Bronze

  • Fast #
  • Part #SH133767
  • Item #7613833
  • Manufacturer Part #133767
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty, made from solid brass, and will not rust
  • Maximum extension: 32-1/2"
  • Center tray interior: 10" W x 7" D
  • Side trays interior: 3" W x 7" D
  • Reading rack has three height adjustments
  • Requires Certification

Specifications

Application:
Residential
Bathtub Accessory Type:
Tub Caddy
Collection:
Nottingham
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
4-3/4 in
Length:
32-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
8 in