NOTTINGHAM THERMOSTATIC TELEPHONE T
NOTTINGHAM THERMOSTATIC TELEPHONE T
Product Details
- Spout is below deck.
- Solid brass construction.
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 15-3/4 in
- Length:
- 8-3/4 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Number of Pieces:
- 1 Piece
- Spout Height:
- 4-3/4 in
- Spout Reach:
- 6-1/8 in
- Spout Type:
- Fixed
- Type:
- SH199138
- Weight:
- 12.92 lb
- Width:
- 8-1/4 in