*CVR* 24 NOVAK MAHOGANY VANITY FOR VESSEL SINK GOLDEN EMBER ABSOLUTE BLACK SINGLE HOLE LEFT
Novak *CVR* 24 NOVAK MAHOGANY VANITY FOR VESSEL SINK GOLDEN EMBER ABSOLUTE BLACK SINGLE HOLE LEFT
Product Details
Product Details
- Granite is A-grade.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- 2" diameter cutout for vessel sink.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink.
- Hardware Centers: 6-1/4"
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Novak
- Depth:
- 22 in
- Door Style:
- Panel
- Hardware Included:
- Yes
- Height:
- 34 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Vanity Top Shape:
- Rectangle
- Width:
- 25 in