*CVR* 60 NOVAK DOUBLE MAHOGANY VANITYWITH UNDERMOUNT SINKS GOLDEN EMBER ARCTIC WHITE WIDESPREAD
Novak *CVR* 60 NOVAK DOUBLE MAHOGANY VANITYWITH UNDERMOUNT SINKS GOLDEN EMBER ARCTIC WHITE WIDESPREAD
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Hardware Centers: 6-1/4"
- All dimensions are +/- 1/2".
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Novak
- Depth:
- 22 in
- Door Style:
- Panel
- Faucet Center Size:
- 8 in
- Hardware Included:
- Yes
- Height:
- 34 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Holes:
- 6 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Sink Bowl Size:
- 16 in x 12-1/2 in x 5 in
- Sink Material:
- Vitreous China
- Vanity Top Shape:
- Rectangle
- Width:
- 61 in