This product requires certification to purchase.

*CVR* 60 NOVAK DOUBLE TEAK VANITY WITH RECT UNDERMOUNT SINKS NATURAL TEAK ARCTIC WHITE WIDESPREAD

You last purchased this on
 
Signature Hardware

Novak *CVR* 60 NOVAK DOUBLE TEAK VANITY WITH RECT UNDERMOUNT SINKS NATURAL TEAK ARCTIC WHITE WIDESPREAD

  • Fast #
  • Part #SH478981
  • Item #9776347
  • Manufacturer Part #478981
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Novak *CVR* 60 NOVAK DOUBLE TEAK VANITY WITH RECT UNDERMOUNT SINKS NATURAL TEAK ARCTIC WHITE WIDESPREAD

  • Fast #
  • Part #SH478981
  • Item #9776347
  • Manufacturer Part #478981
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Hardware Centers: 6-1/4"
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Novak
Color Finish Category:
Browns
Color Finish Name:
Teak
Depth:
22 in
Door Style:
Panel
Faucet Center Size:
8 in
Hardware Included:
Yes
Height:
34 in
Installation Type:
Freestanding
Material:
Wood
Number of Holes:
6 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm
Sink Bowl Size:
16 in x 11-3/4 in x 4-1/2 in
Sink Material:
Vitreous China
Vanity Top Shape:
Rectangle
Width:
61 in