*CVR* 72 NOVAK DOUBLE MAHOGANY VANITY GOLDEN EMBER
Novak *CVR* 72 NOVAK DOUBLE MAHOGANY VANITY GOLDEN EMBER
Product Details
Product Details
- Hardware Centers: 6-1/4"
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Novak
- Depth:
- 21-1/2 in
- Door Style:
- Panel
- Height:
- 34 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Width:
- 72 in