This product requires certification to purchase.

*CVR* 72 NOVAK DOUBLE MAHOGANY VANITY WITH RECTANGULAR UNDERMOUNT SINKS GOLDEN EMBER CARRARA NO HOLE

You last purchased this on
 
Signature Hardware

Novak *CVR* 72 NOVAK DOUBLE MAHOGANY VANITY WITH RECTANGULAR UNDERMOUNT SINKS GOLDEN EMBER CARRARA NO HOLE

  • Fast #
  • Part #SH479031
  • Item #9776354
  • Manufacturer Part #479031
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Novak *CVR* 72 NOVAK DOUBLE MAHOGANY VANITY WITH RECTANGULAR UNDERMOUNT SINKS GOLDEN EMBER CARRARA NO HOLE

  • Fast #
  • Part #SH479031
  • Item #9776354
  • Manufacturer Part #479031
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Hardware Centers: 6-1/4"
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Novak
Depth:
22 in
Door Style:
Panel
Hardware Included:
Yes
Height:
34 in
Installation Type:
Freestanding
Material:
Wood
Number of Holes:
No Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Material:
Vitreous China
Vanity Top Shape:
Rectangle
Width:
73 in