This product requires certification to purchase.

This product has been replaced by

Signature Hardware White 66 x 32 in. Freestanding Bathtub with Center Drain
Signature Hardware 66 x 32 in. Freestanding Bathtub with Center Drain
Manufacturer Part #SHPAFSO6632WH
You last purchased this on
 
Signature Hardware

Ocala

  • Fast #
  • Part #SHOCFS6632WH
  • Item #7310116
  • Manufacturer Part #447011
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware White 66 x 32 in. Freestanding Bathtub with Center Drain
Signature Hardware 66 x 32 in. Freestanding Bathtub with Center Drain
Manufacturer Part #SHPAFSO6632WH
Signature Hardware

Ocala

  • Fast #
  • Part #SHOCFS6632WH
  • Item #7310116
  • Manufacturer Part #447011
4.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All dimensions (+/- 1/2").
  • White Pop-Up drain included.
  • Overall Tub Size (Length x Width): 66 in x 32 in
  • Soaking Depth: 20 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
53 in
Basin Width:
20 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-22
Capacity:
107 gal
Clawfoot Included:
No
Collection:
Ocala
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Solid Surface
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
23 in
Overall Length:
66 in
Overall Width:
32 in
Overflow Included:
Yes
Overflow Type:
Linear
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Soaking Depth:
20 in
UL Listed:
No
Weight:
232 lb