This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

You last purchased this on
 
Signature Hardware

Ocala Single Handle Pull Down Kitchen Faucet in Stainless Steel

Brand image
You last purchased this on
 
Signature Hardware

Ocala Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCOC100ZSS
  • Item #9587342
  • Manufacturer Part #SHXCOC100ZSS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Pullout spray head with dual spray functionality; aerated spray and stream
  • 360° swivel spout grants access to all areas in and around the sink
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Designed to be installed onto faucet decks up to 3 in. thick
  • Compliant with the Americans with disabilities act (ADA)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-2020, ANSI 372
ASME:
ASME A112.18.1, ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ocala
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Height:
21-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down, Pre-Rinse
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
7-1/16 in
Spout Reach:
8-7/16 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #SHXCOC100MB
Item #9055500
3.1 out of 5 Customer Rating
Requires Certification
Part #SHXCOC100CP
Item #7503950
5 out of 5 Customer Rating
Requires Certification
Part #SHXCBK100MB
Item #8028748
4.4 out of 5 Customer Rating
Requires Certification
Part #SHXCPS107ZSS
Item #9808045
4.1 out of 5 Customer Rating
Requires Certification
Part #SHXCCB107MBBG
Item #9832932
3.3 out of 5 Customer Rating
Requires Certification
Part #PLG529MCS
Item #7044154
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHXCOC100CP
Item #7503950
5 out of 5 Customer Rating
Requires Certification
Part #SHXCOC100MB
Item #9055500
3.1 out of 5 Customer Rating
Requires Certification
Part #SHXCFN107AGBR
Item #9808071
4 out of 5 Customer Rating
Requires Certification
Part #SHXCGF107ZSS
Item #9832937
5 out of 5 Customer Rating
Requires Certification
Part #SHXCPD107ZSS
Item #9808083
3.3 out of 5 Customer Rating
Requires Certification
Part #SHXCRD107ZSS
Item #9808005
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing