This product requires certification to purchase.

Iron Surface Bolt with Curly Handle in Black Powder Coat

You last purchased this on
 
Signature Hardware

Offset Iron Surface Bolt with Curly Handle in Black Powder Coat

  • Fast #
  • Part #SH247657
  • Item #7693449
  • Manufacturer Part #247657
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Offset Iron Surface Bolt with Curly Handle in Black Powder Coat

  • Fast #
  • Part #SH247657
  • Item #7693449
  • Manufacturer Part #247657
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Small dimensions: 6-1/2" L x 1-3/4" H and projects 1-7/8".
  • Includes surface and mortise strike plates.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Offset
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Depth:
1-7/8 in
Door Hardware Type:
Surface Bolt
Handle Material:
Iron
Handle Type:
Curved
Height:
1-3/4 in
Length:
6-1/2 in
Lock Type:
Surface Bolt
Size:
6-1/2 in x 1-3/4 in x 1-7/8 in