This product requires certification to purchase.

7 in. Cast Iron Shelf Bracket in Black Powder Coat

You last purchased this on
 
Signature Hardware

Old-Fashioned 7 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH353107
  • Item #7614720
  • Manufacturer Part #353107
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Old-Fashioned 7 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH353107
  • Item #7614720
  • Manufacturer Part #353107
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sold individually.
  • Weight capacity per pair is 100 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
100 lbs
Collection:
Old-Fashioned
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Hardware Type:
Bracket
Height:
7-1/4 in
Length:
7 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
5/8 in