This product requires certification to purchase.

39-1/2 in. Console Rectangular Vitreous China Bathroom Sink in White with Polished Nickel Pedestal

You last purchased this on
 
Signature Hardware

Olney 39-1/2 in. Console Rectangular Vitreous China Bathroom Sink in White with Polished Nickel Pedestal

  • Fast #
  • Part #SH425109
  • Item #7629661
  • Manufacturer Part #425109
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Olney 39-1/2 in. Console Rectangular Vitreous China Bathroom Sink in White with Polished Nickel Pedestal

  • Fast #
  • Part #SH425109
  • Item #7629661
  • Manufacturer Part #425109
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White/Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 in. Stainless Steel tubing.
  • Requires Certification

Specifications

ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1-18
Collection:
Olney
Color Finish Category:
Whites
Color Finish Name:
White/Polished Nickel
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
Height:
34-1/8 in
Length:
39-1/2 in
Number of Bowls:
1
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
19-1/2 in x 11-3/4 in
Sink Depth:
6-7/8 in
Sink Installation Type:
Consoles
Sink Material:
Vitreous China
Sink Size Range:
Greater than 36 in
Width:
19-7/8 in