This product requires certification to purchase.

39-1/4 in. Wall Mount Rectangular Porcelain Bathroom Sink in White

You last purchased this on
 
Signature Hardware

Olney 39-1/4 in. Wall Mount Rectangular Porcelain Bathroom Sink in White

  • Fast #
  • Part #SH424947
  • Item #7615958
  • Manufacturer Part #424947
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Olney 39-1/4 in. Wall Mount Rectangular Porcelain Bathroom Sink in White

  • Fast #
  • Part #SH424947
  • Item #7615958
  • Manufacturer Part #424947
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mounting Hardware Included: Yes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Commercial
CSA Certified:
CSA B45.1-18
Collection:
Olney
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
Height:
6-7/8 in
Length:
39-1/4 in
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
19-1/2 in x 11-3/4 in
Sink Depth:
4-1/2 in
Sink Installation Type:
Wall Mount
Sink Material:
Porcelain
Sink Size Range:
Greater than 36 in
Width:
19-5/8 in