This product requires certification to purchase.

Brass Rectangular Pocket Flush Pull in Blackened Brass

You last purchased this on
 
Signature Hardware

Oriental Brass Rectangular Pocket Flush Pull in Blackened Brass

  • Fast #
  • Part #SH276452
  • Item #7693545
  • Manufacturer Part #SH276452
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Oriental Brass Rectangular Pocket Flush Pull in Blackened Brass

  • Fast #
  • Part #SH276452
  • Item #7693545
  • Manufacturer Part #SH276452
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Blackened Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Oriental
Color Finish Category:
Brass Tones
Color Finish Name:
Blackened Brass
Height:
3-3/8 in
Material:
Brass
Product Type:
Pull
Size:
2-1/4 in x 3-3/8 in
Smart Home Enabled:
No
UL Listed:
No
Width:
2-1/4 in