This product requires certification to purchase.

12-1/2 in. Brass Wall Mount Shower Arm and Flange in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Ornate 12-1/2 in. Brass Wall Mount Shower Arm and Flange in Oil Rubbed Bronze

  • Fast #
  • Part #SH400071
  • Item #7741714
  • Manufacturer Part #400071
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ornate 12-1/2 in. Brass Wall Mount Shower Arm and Flange in Oil Rubbed Bronze

  • Fast #
  • Part #SH400071
  • Item #7741714
  • Manufacturer Part #400071
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Ornate
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12-1/2 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
12-1/2 in
UL Listed:
No
WaterSense Labeled:
No