This product requires certification to purchase.

15 x 15 in. No-Hole Single Bowl Undermount Bar Sink in Stainless Steel

You last purchased this on
 
Signature Hardware

Ortega 15 x 15 in. No-Hole Single Bowl Undermount Bar Sink in Stainless Steel

  • Fast #
  • Part #SHORUCA1515
  • Item #9575476
  • Manufacturer Part #SHORUCA1515
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ortega 15 x 15 in. No-Hole Single Bowl Undermount Bar Sink in Stainless Steel

  • Fast #
  • Part #SHORUCA1515
  • Item #9575476
  • Manufacturer Part #SHORUCA1515
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 15" x 15" x 9-1/4"
  • Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
  • The single basin design maximizes the amount of usable space in the sink basin
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Ortega
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
15 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Square
Sink Bowl Size:
13 in x 13 in x 9-1/4 in
Sink Depth:
9-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
Width:
15 in