This product requires certification to purchase.

29 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Signature Hardware

Ortega 29 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #SHORUCA2918
  • Item #9575457
  • Manufacturer Part #SHORUCA2918
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ortega 29 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #SHORUCA2918
  • Item #9575457
  • Manufacturer Part #SHORUCA2918
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 29" x 18-1/2" x 9-1/4"
  • Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
  • The single basin design maximizes the amount of usable space in the sink basin
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Ortega
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
29 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
27 in x 16-3/8 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Width:
18-1/2 in