This product requires certification to purchase.

32 in. Undermount Stainless Steel Double Bowl Kitchen Sink

You last purchased this on
 
Signature Hardware

Ortega 32 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #SHORURBA3218E
  • Item #9575472
  • Manufacturer Part #SHORURBA3218E
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ortega 32 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #SHORURBA3218E
  • Item #9575472
  • Manufacturer Part #SHORURBA3218E
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low basin divide increases versatility; offering the workspace of a single bowl while maintaining the option to separate tasks as needed
  • Outer sink dimensions (length x width x height): 32 in. x 18-1/2 in. x 9-1/4 in.
  • Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
  • The dual basin design with a 40/60 split (left/right) gives you the option to separate kitchen activities
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • A standard 3-1/2 in. drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2017
Application:
Residential
CSA Certified:
CSA B45.4 2017
Collection:
Ortega
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
32 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/2 in x 14-1/2 in x 9-1/4 in
Sink Bowl Size, Right:
14-1/2 in x 14-1/2 in x 9-1/4 in
Sink Depth:
9-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
18-1/2 in