This product requires certification to purchase.

32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Signature Hardware

Ortega 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #SHORUCA3218
  • Item #9575477
  • Manufacturer Part #SHORUCA3218
5 out of 5 Customer Rating
Brand image
Signature Hardware

Ortega 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #SHORUCA3218
  • Item #9575477
  • Manufacturer Part #SHORUCA3218
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 32" x 18-1/2" x 9-1/4"
  • Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
  • The single basin design maximizes the amount of usable space in the sink basin
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Ortega
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
32 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
30 in x 16-3/8 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
781889842133
Width:
18-1/2 in