This product requires certification to purchase.

33 in. Undermount Stainless Steel Double Bowl Kitchen Sink

You last purchased this on
 
Signature Hardware

Ortega 33 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #SHORDMA2BE1
  • Item #9575470
  • Manufacturer Part #SHORDMA2BE1
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ortega 33 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #SHORDMA2BE1
  • Item #9575470
  • Manufacturer Part #SHORDMA2BE1
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 33" x 22" x 9"
  • Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
  • The dual basin design with a 50/50 split (left/right) gives you the option to separate kitchen activities
  • Features a faucet deck with 1 predrilled faucet holes
  • A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
  • Dual mount capable; able to be installed in an undermount or drop-in/top mount configuration
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Ortega
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
33 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size, Left:
14-5/8 in x 16-5/8 in x 9 in
Sink Bowl Size, Right:
14-5/8 in x 16-5/8 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in