This product requires certification to purchase.

Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Signature Hardware

Ortega Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #SHORUCA2418
  • Item #9575458
  • Manufacturer Part #SHORUCA2418
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ortega Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #SHORUCA2418
  • Item #9575458
  • Manufacturer Part #SHORUCA2418
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • It is recommended to have the sink at the job site before cutting cabinet or counter top
  • Sound absorption pads on the underside of sink
  • Has an undercoating to prevents condensation buildup
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2017
Application:
Residential
CSA Certified:
CSA B45.4 2017
Collection:
Ortega
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
22 in x 16-3/8 in x 9-1/4 in
Sink Depth:
9-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
24 in x 18-1/2 in