3/4 in. Brass Round Cabinet Knob in Black Powder Coat
Osian 3/4 in. Brass Round Cabinet Knob in Black Powder Coat
Product Details
Product Details
- Diameter: 3/4" x 7/8" D.
- Base diameter: 1/4" x 1/4" D.
- Includes fastening hardware.
Documents
Specifications
- Collection:
- Osian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 7/8 in
- Diameter - Base:
- 1/4 in
- Hardware Type:
- Knob
- Length:
- 3/4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Round
- Style:
- Spherical
- Width:
- 3/4 in