This product requires certification to purchase.

7/8 in. Brass Round Cabinet Knob in Brushed Nickel

You last purchased this on
 
Signature Hardware

Osian 7/8 in. Brass Round Cabinet Knob in Brushed Nickel

  • Fast #
  • Part #SH441821
  • Item #8192565
  • Manufacturer Part #441821
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Osian 7/8 in. Brass Round Cabinet Knob in Brushed Nickel

  • Fast #
  • Part #SH441821
  • Item #8192565
  • Manufacturer Part #441821
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Diameter: 7/8" x 1-1/4" D.
  • Base diameter: 1/4" x 3/8" D.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Collection:
Osian
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/4 in
Diameter - Base:
1/4 in
Hardware Type:
Knob
Length:
7/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Round
Style:
Spherical
Width:
7/8 in