59-5/8 x 31-3/4 in. Rectangle Shower Base in White/Brushed Nickel
Palmhurst 59-5/8 x 31-3/4 in. Rectangle Shower Base in White/Brushed Nickel
Product Details
Product Details
This product includes
Signature Hardware 60 x 32 in. Rectangle Shower Base in White
Part #SHSB6032RCDWH
Signature Hardware Escutcheon in Brushed Nickel
Part #SH701BN
- Tray is not reversible
- Textured slip resistant surface
- Integral tile flange
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Palmhurst
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Brushed Nickel
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 59-5/8 in
- Material:
- Acrylic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 31-3/4 in