Escutcheon in Brushed Nickel
Palmhurst Escutcheon in Brushed Nickel
Product Details
Product Details
- Compatible only with Palmhurst shower tray
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Palmhurst
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 21-7/16 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 5-5/8 in