This product requires certification to purchase.

40 x 40 in. Square LED Mirror

You last purchased this on
 
Signature Hardware

Parella 40 x 40 in. Square LED Mirror

  • Fast #
  • Part #SH662057LED
  • Item #9354911
  • Manufacturer Part #SH662057LED
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Parella 40 x 40 in. Square LED Mirror

  • Fast #
  • Part #SH662057LED
  • Item #9354911
  • Manufacturer Part #SH662057LED
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 40" Mirror overall dimensions: 40-3/16" W x 40-3/16" H.
  • Frosted LED diffuser.
  • CRI 90 LED with tunable brightness and tunable color temperature are included.
  • Utilizes a copper-free silver mirror to provide a crisp, smooth, and true reflection.
  • Surface-mounted touch switch.
  • Designed to work in conjunction with the bathroom's main light source.
  • All measurements are +/- 1/2".
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
CSA C22.2 No. 250.0
Collection:
Parella
Color Temperature:
6400
Depth:
1-1/4 in
Glass Type:
Mirrored
Height:
40-3/16 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lumens:
1450
Material:
Aluminum
Product Type:
Bathroom Mirrors
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Shape:
Square
Size:
40 in
UL Listed:
UL 962
Volts:
120V
Watts:
41 W
Weight:
43.56 lb
Width:
40-3/16 in