This product requires certification to purchase.

Three Handle Wall Mount Tub Filler with Hand Shower in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Pasaia Three Handle Wall Mount Tub Filler with Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #SH419211
  • Item #7639842
  • Manufacturer Part #419211
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Pasaia Three Handle Wall Mount Tub Filler with Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #SH419211
  • Item #7639842
  • Manufacturer Part #419211
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Filler mounts directly to the wall and overhangs the lip of the tub; this opens up a wide range of tub styles, shapes and sizes, but necessitates ensuring the spout reach will accommodate the tub position relative to the wall
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 2 faucet holes with center-to-center measurement of 3-3/8"
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • All valves are included with this model, no need to buy a separate rough-in to complete installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Pasaia
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub Filler with Handshower
Handle Material:
Brass
Handle Type:
Lever
Height:
12-1/4 in
Length:
10 in
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
5-1/2 in
Spout Type:
Fixed
Width:
11-1/8 in