1 Robe Hook in Polished Chrome
Pendleton 1 Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- Collection:
- Pendleton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-7/8 in
- Height:
- 1-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 1-7/8 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-7/8 in