Diverter Tub Spout in Polished Chrome
Pendleton Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" Slip-fit connection
- Zinc spout
- Diverter tub spout
- Coordinates with Pendleton
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.202, ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Pendleton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip x Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Signature Hardware
- Fits Model:
- Pendleton Collection
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- NSF Certified:
- No
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Diverter
- Tub Spout Reach:
- 6-1/4 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No