Flush Lever in Polished Nickel
Pendleton Flush Lever in Polished Nickel
Product Details
Product Details
- Fits most tanks.
- Brass lever inside tank is 8"
- Brass lever handle measures 3-3/4"
- Designed for side mount installations.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Length:
- 9-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No