One Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)
Pendleton One Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Three function hand shower (full spray, massage, spray + massage).
- Hand shower flow rate: 1.8 gpm.
- Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Rough-in valve not included; purchase coordinating valve separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 40-1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 10.6 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 40-1/2 in
- Hose Length:
- 58 in
- IAPMO Listed:
- Yes
- Length:
- 8-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Multi
- Spout Height:
- 39 in
- Spout Type:
- Fixed
- Spray Type:
- Full, Massage
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/4 in
- WaterSense Labeled:
- Yes
- Width:
- 12-1/4 in