One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Pendleton™ One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Metal handle
- Tub spout diverter
- Slip-fit tub spout
- Tub spout gpm: 5.68 gpm (21.5 L/min) @ 80 psi
- Shower head features a single spray setting - full body
- Includes a diverting tub spout
- Rough-in valve sold separately
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pendleton™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-1/16 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 4-3/4 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes