4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Chrome
Pendleton 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Chrome
Product Details
Product Details
This product includes
Signature Hardware 1 Robe Hook in Polished Chrome
Part #SHPTRHCP
Signature Hardware Round Open Towel Ring in Polished Chrome
Part #SHPTTRCP
Signature Hardware 25-7/8 in. Towel Bar in Chrome
Part #SHPT24TBCP
Specifications
- Collection:
- Pendleton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Material:
- Zinc
- Product Type:
- Bathroom Accessory Set
- Weight:
- 2.26 lb