Single Handle Floor Mount Filler Set in Brushed Nickel - Valve Included
Pendleton Single Handle Floor Mount Filler Set in Brushed Nickel - Valve Included
Product Details
Product Details
This product includes
Signature Hardware One Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
Part #SHPTFS2000GZBN
- Three function hand shower (full spray, massage, spray + massage).
- Hand shower flow rate: 1.8 gpm.
- Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Pendleton
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10.6 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 39 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- Yes